Yes, Product No. 64835-U Standard Midget Bubbler with ground glass joints has a volume of 25 mL and Product No. 64834-U Standard Midget Bubbler with threaded PTFE micro-connectors has a volume of 22 mL.
64835-U
Standard Midget Bubbler
reservoir volume 25 mL
Synonym(s):
Impinger/Bubbler, Midget bubbler w/frit, 24/40 gr jt
Select a Size
Select a Size
About This Item
Recommended Products
material
fritted stem glass bubbler
Joint
joint ST/NS reservoir
Agency
NIOSH 3503,3506,3507,3510,3511,3512,3514,3515,3516,3518,5502,5512,6402,7904
OSHA 10,18,23,ID-104,ID-108,ID-101,ID-202
description
marked intervals 5 mL
packaging
pkg of 1 ea
technique(s)
active air sampling: suitable
reservoir L × total L
152 mm (6 in.) × 186 mm (7.3 in.)
reservoir volume
25 mL
application(s)
air monitoring
environmental
industrial hygiene
Looking for similar products? Visit Product Comparison Guide
Related Categories
General description
Choose from one of the most recent versions:
Certificates of Analysis (COA)
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Customers Also Viewed
-
Is there a difference in volume between Product 64835-U, Standard Midget Bubbler with ground glass joints, and Product 64834-U, Standard Midget Bubbler with threaded PTFE micro-connectors?
1 answer-
Helpful?
-
-
Product 64835-U, Standard Midget Bubbler, has ground glass joints. Is there a Standard Midget Bubbler available with threaded PTFE micro-connectors?
1 answer-
Yes, Product 64834-U Standard Midget Bubbler has threaded PTFE micro-connectors.
Helpful?
-
-
What is the Department of Transportation shipping information for this product?
1 answer-
Transportation information can be found in Section 14 of the product's (M)SDS.To access the shipping information for this material, use the link on the product detail page for the product.
Helpful?
-
-
What is the outside diameter (OD) of Product 64835-U, Standard Midget Bubbler with ground glass joints?
1 answer-
The OD of Product 64835-U Standard Midget Bubbler with ground glass joints is 22mm +/- 0.4mm.
Helpful?
-
-
What size are the glass arms for connecting hoses on top and on the side of Product 64835-U, Standard Midget Bubbler with ground glass joints?
1 answer-
The glass arms for connecting hoses on top and on the side of Product 64835-U Standard Midget Bubbler with ground glass joints are 1/4 inch outside diameter (OD).
Helpful?
-
Active Filters
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service