Transportation information can be found in Section 14 of the product's (M)SDS.To access the shipping information for this material, use the link on the product detail page for the product.
51184-U
OPTI-GUARD® C8 (40 μm) HPLC Guard Column
1mm HPLC Guard Column, pkg of 5 ea
Select a Size
CZK 10,800.00
Select a Size
About This Item
CZK 10,800.00
Recommended Products
Product Name
OPTI-GUARD® 1mm Guard Column, phase C8 (octyl), pk of 5 ea
packaging
pk of 5 ea
manufacturer/tradename
Opti-Guard®
matrix active group
C8 (octyl) phase
particle size
40 μm
separation technique
reversed phase
Looking for similar products? Visit Product Comparison Guide
General description
Legal Information
Storage Class Code
11 - Combustible Solids
WGK
WGK 3
Flash Point(F)
Not applicable
Flash Point(C)
Not applicable
Choose from one of the most recent versions:
Certificates of Analysis (COA)
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
-
What is the Department of Transportation shipping information for this product?
1 answer-
Helpful?
-
-
What is the pore size and particle size of the material in Opti-Guard® HPLC Guard Columns?
1 answer-
The pore size is 100 Angstroms and the particle size is 40μm for the Opti-Guard® HPLC Guard Columns.
Helpful?
-
Active Filters
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service