50617-U
Ascentis® Express 90 Å ES-C18 (2 µm) HPLC Columns
L × I.D. 10 cm × 3.0 mm UHPLC Column
About This Item
product name
Ascentis® Express 90 Å ES-C18, 2.0 µm HPLC Column, particle size, std dev 2.0 μm, column L × I.D. 10 cm × 3.0 mm
material
(SST)
Quality Level
Agency
suitable for USP L1
product line
Ascentis® Express
feature
non-endcapped, optimized for stability under low pH conditions
packaging
1 ea of
extent of labeling
6.5% Carbon loading
parameter
1000 bar max. pressure
40 °C temp. limit (at pH 8)
90 °C temp. limit (at pH 1)
column L × I.D.
10 cm × 3.0 mm
matrix
Fused-Core™ silica particle platform particle platform
matrix active group
C18
particle size
2.0 μm
std dev 2.0 μm
pore size
90 Å pore size
operating pH range
1-8
Looking for similar products? Visit Product Comparison Guide
General description
Analysis Note
Legal Information
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Don't see the Right Version?
If you require a particular version, you can look up a specific certificate by the Lot or Batch number.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service