Skip to Content
Merck
All Photos(2)

Key Documents

29169-U

Supelco

Vial crimp seals, BiMetal (magnetic), 20 mm, with PTFE/silicone septa, pkg 100

Vial crimp seals, BiMetal (magnetic), 20 mm, with PTFE/silicone septa, pkg 100
1 of 1 reviewers received a sample product or took part in a promotion

red seal, PTFE/silicone septa, diam. × thickness 20 mm × 3 mm

Synonym(s):

BiMetal Crimp Seals

Sign Into View Organizational & Contract Pricing

Select a Size

100 EA
CZK 3,500.00

CZK 3,500.00


Please contact Customer Service for Availability

Request a Bulk Order

Select a Size

Change View
100 EA
CZK 3,500.00

About This Item

UNSPSC Code:
41122001
NACRES:
NB.11

CZK 3,500.00


Please contact Customer Service for Availability

Request a Bulk Order

material

PTFE/silicone septa
red seal

packaging

pkg of 100 ea

O.D.

20 mm

diam. × thickness

20 mm × 3 mm

compatibility

for use with 20mm crimp seal vial

Looking for similar products? Visit Product Comparison Guide

General description

The BiMetal caps are made of both tin and aluminum and are easier to crimp than tin 20mm seals. The sealing surface is aluminum and the inner diameter is made of tin to add the magnetic surface. These caps are available in a variety of colors.

Other Notes

We recommend using the plier-type decapper (part number 33283) to remove the bi-metal crimp seal. Due to the mechanics of the decapper, the plier-type decapper is less expensive and works better that the Hand Decapper (p/n 33283) for this application.

related product

Product No.
Description
Pricing

Storage Class Code

11 - Combustible Solids

WGK

WGK 3

Flash Point(F)

Not applicable

Flash Point(C)

Not applicable


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

1 of 1 reviewers received a sample product or took part in a promotion

Active Filters

  1. Treviso, IT
    • Review 1
    • Votes 0
    4 out of 5 stars.

    Usage activity

    Great for sealing vials, not ideal for headspace analysis

    Helpful?

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service