Skip to Content
Merck
All Photos(1)

Key Documents

27527

Supelco

Vials, screw top, graduated, open-top cap, preassembled

volume 40 mL, clear glass vial, thread for 24-400, O.D. × H 29 mm × 82 mm, barrier liner (silicone bonded to aluminum)

Sign Into View Organizational & Contract Pricing

Select a Size

100 EA
CZK 8,950.00

CZK 8,950.00


Please contact Customer Service for Availability

Request a Bulk Order

Select a Size

Change View
100 EA
CZK 8,950.00

About This Item

UNSPSC Code:
41122001

CZK 8,950.00


Please contact Customer Service for Availability

Request a Bulk Order

material

barrier liner (silicone bonded to aluminum)
black phenolic cap
clear glass
clear glass vial

feature

closure type black phenolic hole cap
closure type screw top vial

packaging

pkg of 100 ea

O.D. × H

29 mm × 82 mm

volume

40 mL

fitting

thread for 24-400

Looking for similar products? Visit Product Comparison Guide

General description

Hole cap is black phenolic.
Septum is silicone bonded to aluminum.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Minji Park et al.
Scientific reports, 8(1), 12086-12086 (2018-08-16)
Dandruff is known to be associated with Malassezia restricta. Zinc pyrithione (ZPT) has been used as an ingredient in anti-dandruff treatments. The mechanism of ZPT has been investigated in several studies; however, a non-pathogenic model yeast, such as Saccharomyces cerevisiae

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service