Skip to Content
Merck
All Photos(1)

Key Documents

27341

Supelco

Vials, pre-cleaned and assembled, pk of 100

volume 7 mL, clear glass vial

Sign Into View Organizational & Contract Pricing

Select a Size

100 EA
CZK 5,050.00

CZK 5,050.00


Please contact Customer Service for Availability

Request a Bulk Order

Select a Size

Change View
100 EA
CZK 5,050.00

About This Item

UNSPSC Code:
41122001

CZK 5,050.00


Please contact Customer Service for Availability

Request a Bulk Order

material

PTFE septum face
PTFE/silicone septa (thickness: 0.060")
black polypropylene cap
clear glass vial
silicone septum body

feature

closure type black polypropylene hole cap
closure type screw top vial

packaging

pkg of 100 ea

O.D. × H × I.D.

17 mm × 60 mm × 9.5 mm

volume

7 mL

fitting

thread for 15-425

Looking for similar products? Visit Product Comparison Guide

General description

Each of the vials is cleaned according to US EPA Protocol B:

The cleaning procedure is as follows:

1. Wash containers in hot water using laboratory grade non-phosphate detergent.
2. Rinse three times with copious amounts of tap water to remove detergent.
3. Rinse three times with ASTM Type I organic-free water.
4. Oven-dry containers.
5. Allow containers to cool to room temperature in an enclosed contaminant-free environment.
6. Cap the containers.

After being cleaned these vials are assembled with the following materials: Type 1 borosilicate glass, PTFE/silicone septa, and a polypropylene cap. The vials are available in either clear or amber glass. All of the vials are packaged with an open top cap and a PTFE/silicone septum.

The package of vials is shrink wrapped after cleaning to make sure that the vials arrive to you as clean as possible.

The 2-22mL vials are supplied with a Certificate of Conformity and a package of l00 labels.

Application

Autoclavable, easy to maintain. A vial is used to store or as a closure type.

Other Notes

The 2-22 mL vials are supplied with a Certificate of Conformity and a package of 100 labels.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service