Skip to Content
Merck
All Photos(1)

Documents

27300

Supelco

Crimp seals (magnetic) with PTFE/silicone septa, pkg/100

silver steel (magnetic, with 5 mm center hole), PTFE/silicone, seal diam. × total thickness 20 mm × 3 mm

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41122001

material

PTFE/silicone
silver steel (magnetic, with 5 mm center hole)

feature

closure type crimp seal
open center (5 mm opening)

packaging

pkg of 100 ea

seal diam. × total thickness

20 mm × 3 mm

fitting

thread for 20 mm

compatibility

for use with Carlo Erba HS500/HS800
technique used for SPME

Looking for similar products? Visit Product Comparison Guide

Other Notes

For use with Carlo Erba HS 500 and HS 800 autosamplers

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service