Skip to Content
Merck
All Photos(1)

Key Documents

2633901

Supelco

Inlet Liner, Direct (SPME) Type, Straight Design (unpacked)

pkg of 1 ea

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
CZK 1,210.00

CZK 1,210.00


Please contact Customer Service for Availability

Request a Bulk Order

Select a Size

Change View
1 EA
CZK 1,210.00

About This Item

UNSPSC Code:
41115719

CZK 1,210.00


Please contact Customer Service for Availability

Request a Bulk Order

description

SPME/Splitless for 17A with SPL-17 injector

packaging

pkg of 1 ea

L × O.D. × I.D.

95 mm × 5.0 mm × 0.75 mm

compatibility

for use with Shimadzu 17A with SPL-17 Injectors
technique used for SPME

Looking for similar products? Visit Product Comparison Guide

General description

Deactivated (silanized) glass inlet liner for capillary injection ports.
  • Fits Shimadzu (17A) [with SPL-17 Injector]
Inlet liner is an important part within the injection port. The prime functions of inlet liner are to limit sample degradation and improve vaporisation along with correct positioning of syringe needle. A wrong choice of liner can have prominent effect on the chromatogram. The basic problems related with incorrect choice of liner include the higher potential of peak tailing and mass discrimination. The inlet liner volume is recommended to be larger than the amount of sample injected by syringe so as to avoid any reaction with the sample.[1] Injector port liner is suitable to make connection between sample introduction and GC column. Direct type has narrow bore which sustains a high linear velocity through the injection port to diminish band broadening and transferring all the samples to column, flash vaporization.

Application

Inlet liner, direct type may be used for solid phase microextraction (SPME) sample injection.[2]

Other Notes

Material nos.
2633901 (1pk)
2633905 (5pk)
2633925 (25pk).

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Novel aggregation pheromone,(1S, 4R)-p-menth-2-en-1-ol, of the ambrosia beetle, Platypus quercivorus (Coleoptera: Platypodidae)
Tokoro, Masahiko, et al.
Bulletin of the Forestry and Forest Products Research Institute, 6, 49-57 (2007)
Michelle Groves Carlin, John Richard Dean
Forensic Applications of Gas Chromatography, 9-9 (2013)

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service