Skip to Content
Merck
All Photos(1)

Key Documents

26263

SGE Gas Tight Syringe, Removable Needle

50R-GT, volume 50 μL, needle size 25 ga, needle L × O.D. 50 mm × 0.50 mm

Synonym(s):

SYRINGE SGE 50UL RN Gas Tight, PT#2 25GA

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
CZK 2,100.00

CZK 2,100.00


Please contact Customer Service for Availability

Request a Bulk Order

Select a Size

Change View
1 EA
CZK 2,100.00

About This Item

UNSPSC Code:
41122001

CZK 2,100.00


Please contact Customer Service for Availability

Request a Bulk Order

material

bevel tip stainless steel needle (point style 2)

needle size

25 ga

feature

removable needle

packaging

pkg of 1 ea

manufacturer/tradename

SGE 004250

needle L × O.D.

50 mm × 0.50 mm

volume

50 μL

Looking for similar products? Visit Product Comparison Guide

General description

  • SGE gas tight syringe with removable Needle, Model: 50R-GT.
  • Made of borosilicate glass, PTFE plunger tips and KEL-F Luer cones.
  • Autoclavable syringes but the plunger should be removed.
  • Features an interference fit between the plunger tip and the barrel which enhances the gas sealing properties of the syringe.
  • Maximum inertness for liquid or gas samples.
  • Suitable for manual dispenser/diluter applications.
  • High accuracy of dispensed volume.


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service