Skip to Content
Merck
All Photos(1)

Documents

24716

Supelco

Inserts for 2 mL large opening vials, 6.0 mm I.D.

volume 0.35 mL, clear glass (shell style), O.D. × H × I.D. 6 mm × 31 mm × 4.6 mm, pkg of 1000 ea

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41122001

material

clear glass (shell style)

packaging

pkg of 1000 ea

O.D. × H × I.D.

6 mm × 31 mm × 4.6 mm

volume

0.35 mL

compatibility

for use with 12 × 32mm vials with 6.0mm I.D.

Looking for similar products? Visit Product Comparison Guide

Related Categories

General description

Insert fits 12 × 32 mm vials with large opening (6.0 mm)

Other Notes

24715 --> material nos. 24715 (100pk) & 24716 (1000pk).

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service