Skip to Content
Merck
All Photos(1)

Key Documents

23926

Supelco

OMI® Tube Holder

for use with OMI-4 purifier tubes

Synonym(s):

OMI®-4 TUBE HOLDER

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
CZK 13,800.00

CZK 13,800.00


Please contact Customer Service for Availability

Request a Bulk Order

Select a Size

Change View
1 EA
CZK 13,800.00

About This Item

UNSPSC Code:
41115700

CZK 13,800.00


Please contact Customer Service for Availability

Request a Bulk Order

compatibility

for use with OMI-4 purifier tubes

Looking for similar products? Visit Product Comparison Guide

General description

OMI® Tube Holder holds the OMI purifier tube which simultaneously removes oxygen, water vapor, CO, CO2, most sulfur compounds, most halogen compounds, alcohols, phenols to less than 10ppb. It also purifies helium, hydrogen, nitrogen, argon and methane. Color change indicates purifier exhaustion. Glass body does not diffuse air or off-gas. Furthermore, it is ideal for Hall, ECD and GC/MS detection systems. OMI®-4 purifier protects multiple instruments (three times the capacity of OMI®-2 tubes).
The OMI is a polishing purifier that removes many contaminants that other upstream purifiers miss. It will simultaneously and irreversibly remove moisture, oxygen, carbon monoxide, carbon dioxide, most sulfur compounds, most halogen compounds, alcohols, and phenols to less than 10 ppb. It is recommended that an OMI be installed in carrier gas streams just upstream of every GC. It consists of two components:
  • A re-useable tube holder that is installed into the gas delivery system. The use of polycarbonate provides see-through capability along with safety.
  • A purifier tube containing an indicating resin (changes color from black to brown when exposed to as little as 1 ppm of moisture or oxygen). The use of glass provides see-through capability and prevents diffusion of room contaminants into the gas stream.

Spent purifier tubes are easily replaced. Simply unscrew the end assembly from the tube holder and replace it with a new purifier tube. The design prevents room air from entering the new tube during installation (protective foil covers on each end are only pierced as the end assembly is screwed back onto the tube holder to complete installation).

Note: This item requires a purifier tube (purchased separately).

Other Notes

Specifications:
  • The OMI-2 tube holder is 10 in. (25.4 cm) long with a diameter of 1.5 in. (3.8 cm) and 1/8 in. fittings.
  • The OMI-4 tube holder is 16 in. (40.6 cm) long with a diameter of 1.5 in. (3.8 cm) and 1/8 in. fittings.

Legal Information

OMI is a registered trademark of Merck KGaA, Darmstadt, Germany

required but not provided

Product No.
Description
Pricing

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service