Skip to Content
Merck
All Photos(1)

Key Documents

20625

Supelco

GR-2 Septa

pkg of 250 ea

Sign Into View Organizational & Contract Pricing

Select a Size

250 EA
CZK 4,780.00

CZK 4,780.00


Please contact Customer Service for Availability

Request a Bulk Order

Select a Size

Change View
250 EA
CZK 4,780.00

About This Item

UNSPSC Code:
12000000

CZK 4,780.00


Please contact Customer Service for Availability

Request a Bulk Order

packaging

pkg of 250 ea

diam.

9.5 mm ( 3/8 in.)

Looking for similar products? Visit Product Comparison Guide

General description

Septum is a very important component of syringe injection system. They are usually fabricated from elastomeric, self-sealing materials such as silicone rubber, neoprene or fluoroelastomers.[1] It is suitable to conveniently introducing the sample without causing the system to leak. Improper septa decomposes under the high-temperature conditions of capillary inlets causing baseline disruption and ghost peaks in a chromatogram.[2]
These low cost gray silicone rubber septa are designed for routine, isothermal use. For use with 50 °C to 200 °C inlet temperature.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Robert L. Grob, PhD, Eugene F. Barry, PhD
Modern Practice of Gas Chromatography, 472-472 (2004)
R.L. Grob, M.A. Kaiser
Environmental Problem Solving Using Gas and Liquid Chromatography, 166-166 (2000)

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service