Skip to Content
Merck

Skip To

Z763578

Incu-Shaker Mini with non-slip rubber mat

AC/DC input 230 V AC, UK plug

Synonym(s):

incubated shaker, mini incubated shaker

Sign In to View Organizational & Contract Pricing.

Select a Size

Change View
Size/SKUAvailabilityPrice
1 ea
Please contact Customer Service for Availability
107 600,00 CZK

About This Item

NACRES:
NB.77
UNSPSC Code:
41103811

107 600,00 CZK


Please contact Customer Service for Availability

Technical Service
Need help? Our team of experienced scientists is here for you.
Let Us Assist


manufacturer/tradename

Benchmark Scientific H1001-M-UK

temperature measuring range

5-70 °C

parameter

30-300 rpm speed, 4-65 °C temperature

W × L × H

11 in. (28 cm) × 16.2 in. (41 cm) × 13 in. (33 cm)

platform L × W

9.5 in. (23.5 cm) × 11.5 in. (29 cm)

General description

The Incu-Shaker Mini is the most compact shaking incubator in its class. Despite the remarkably small footprint, a large 11.5 x 9.5 in. work space accepts several platforms and a variety of flasks, tubes and other common vessels.

The standard platform (included) features a non-slip, rubber coated surface, ideal for tissue culture flasks, Petri dishes and staining trays.

  • Extremely compact, just 11 in. wide
  • Exceptional temperature uniformity
  • Horizontally circular 19 mm orbit for aeration & mixing
  • Instantly exchange flask clamps with MAGic Clamp accessories

Legal Information

Incu-Shaker is a trademark of Benchmark Scientific, Inc.
MAGic Clamp is a trademark of Benchmark Scientific, Inc.

Compare Similar Items

View Full Comparison

Show Differences

1 of 1

This Item
Z763551Z742447Z742446
description

AC/DC input 230 V AC, UK plug

description

AC/DC input 230 V AC, Schuko plug

description

AC/DC input 230 V AC, UK plug

description

AC/DC input 230 V AC, EuroPlug

manufacturer/tradename

Benchmark Scientific H1001-M-UK

manufacturer/tradename

Benchmark Scientific H1001-M-E

manufacturer/tradename

Benchmark Scientific H3501-E-UK

manufacturer/tradename

Benchmark Scientific H3501-E

temperature measuring range

5-70 °C

temperature measuring range

5-70 °C

temperature measuring range

-

temperature measuring range

-

platform L × W

9.5 in. (23.5 cm) × 11.5 in. (29 cm)

platform L × W

9.5 in. (23.5 cm) × 11.5 in. (29 cm)

platform L × W

-

platform L × W

-

parameter

4-65 °C temperature, 30-300 rpm speed

parameter

4-65 °C temperature, 30-300 rpm speed

parameter

±0.1 °C temp. stability, 30 rpm speed (300 rpm), Ambien +5 °C temp. range (60 °C)

parameter

Ambien +5 °C temp. range (60 °C), 30 rpm speed (300 rpm), ±0.1 °C temp. stability

W × L × H

11 in. (28 cm) × 16.2 in. (41 cm) × 13 in. (33 cm)

W × L × H

11 in. (28 cm) × 16.2 in. (41 cm) × 13 in. (33 cm)

W × L × H

-

W × L × H

-


Still not finding the right product?




Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library