Skip to Content
Merck
All Photos(1)

Key Documents

Z743516

Laser WetGrip labels

white, L × W 1.28 in. × 0.50 in., roll of 1700

Synonym(s):

moisture resistant labels

Sign Into View Organizational & Contract Pricing

Select a Size

1700 EA
CZK 2,280.00

CZK 2,280.00


Please contact Customer Service for Availability


Select a Size

Change View
1700 EA
CZK 2,280.00

About This Item

UNSPSC Code:
55121611
NACRES:
NB.35

CZK 2,280.00


Please contact Customer Service for Availability

packaging

roll of 1700

manufacturer/tradename

Diversified Biotech GRLA-2016

L × W

1.28 in. × 0.50 in.

color

white

Looking for similar products? Visit Product Comparison Guide

General description

Labels for Moist, Frosty or Frozen Surfaces
"Grips" to wet, frost-covered and frozen surfaces
Temperature resistant to -80°C
Compatible with centrifuge rotors
Resistant to chemicals and solvents
Adheres to plastics, glass, metals and even paperboard boxes
Supplied in white laser sheets

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service