Sign In to View Organizational & Contract Pricing.
Select a Size
Change View
| Size/SKU | Availability | Price |
|---|---|---|
100 ea | Please contact Customer Service for Availability | 2 500,00 CZK |
About This Item
NACRES:
NB.22
UNSPSC Code:
41122410
Manufacturer/tradename:
IST Scientific IST-104-078SS
W × l:
78 m × 125 mm
Sterility:
sterile
Packaging:
pack of 100 ea
2 500,00 CZK
Please contact Customer Service for Availability
sterility
sterile
feature
piercable: no
packaging
pack of 100 ea
manufacturer/tradename
IST Scientific IST-104-078SS
W × L
78 m × 125 mm
General description
PeelASeal Foil™ is a laminate seal compatible with polypropylene plates that can be removed by peeling, even with a plate which has been removed directly from -80 °C storage. The laminate foil forms a complete seal to a plate enabling very low temperature uses, including very low temperature storage, and high temperature uses, such as PCR (when used with a pressurized heated lid). The seal demonstrates moderate solvent resistance and can beutilized for short term compound storage at room temperature. The seal isavailable as sheets, for use with manual and semi-automated sealers.
Application
PCR, good liquid barrier, lowtemp short term compoundstorage, can be re-sealed
Features and Benefits
- Peelable from polypropylene, polyethylene and COC plates.
- Moderate solvent resistance.
- Autoclavable (121°C)
Legal Information
PeelASeal Foil is a trademark of IST Scientific
1 of 1
This Item | |||
|---|---|---|---|
| description LabSheet, W × L 78 m × 125 mm, sterile | description VII LabRoll™, W × L 115 mm × 500 m, sterile | description LabSheet, W × L 78 mm × 125 mm, sterile | description LabRoll™, L × W 78 mm × 610 m, sterile |
| sterility sterile | sterility sterile | sterility sterile | sterility sterile |
| manufacturer/tradename IST Scientific IST-104-078SS | manufacturer/tradename IST Scientific IST-104-115SR | manufacturer/tradename IST Scientific IST-101-078SS | manufacturer/tradename IST Scientific IST-104-078SR |
| W × L 78 m × 125 mm | W × L 115 mm × 500 m | W × L 78 mm × 125 mm | W × L - |
| packaging pack of 100 ea | packaging pack of 1 ea | packaging pack of 100 ea | packaging pack of 1 ea |
| feature piercable: no | feature piercable: no | feature piercable: no | feature piercable: no |
Still not finding the right product?
Explore all of our products under PeelASeal Foil™ heat sealable seal
Choose from one of the most recent versions:
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.

