Skip to Content
Merck

Skip To

Z708461

One Well rack

Polypropylene interlocking, assorted colors, Holds 1 x 50 mL tube

Sign In to View Organizational & Contract Pricing.

Select a Size

Change View
Size/SKUAvailabilityPrice
5 ea
Please contact Customer Service for Availability
1 260,00 CZK

About This Item

NACRES:
NB.35
UNSPSC Code:
41122800
Manufacturer/tradename:
Heathrow Scientific HS23052
Feature:
Holds 1 x 50 mL tube
Material:
polypropylene

1 260,00 CZK


Please contact Customer Service for Availability

Technical Service
Need help? Our team of experienced scientists is here for you.
Let Us Assist


material

polypropylene

feature

Holds 1 x 50 mL tube

manufacturer/tradename

Heathrow Scientific HS23052

size

83x70x67 mm

color

assorted colors

General description

Move the wire and friction-fit rack to exactly where you need your tube. Friction-fit racks securely hold conical or round bottom tubes with 27.5 to 29 mm OD. Link the interlocking plastic racks to form a line of 50 mL tubes. Both the wire and interlocking polypropylene racks are autoclavable. Interlocking racks are sold in assorted colors of blue, green, yellow, pink, and orange.

Compare Similar Items

View Full Comparison

Show Differences

1 of 1

This Item
Z708488R5776Z708453
description

Polypropylene interlocking, assorted colors, Holds 1 x 50 mL tube

description

Polystyrene Friction-fit, blue, Holds 1 x 50 mL tube

description

blue

description

Epoxy coated wire, yellow, Holds 1 x 50 mL tube

feature

Holds 1 x 50 mL tube

feature

Holds 1 x 50 mL tube

feature

Holds 20 x 1-2 mL tubes, Holds 20 x 10 mm tubes

feature

Holds 1 x 50 mL tube

manufacturer/tradename

Heathrow Scientific HS23052

manufacturer/tradename

Heathrow Scientific HS23053A

manufacturer/tradename

Heathrow Scientific HS4284A

manufacturer/tradename

Heathrow Scientific HS23051

material

polypropylene

material

polystyrene

material

polypropylene

material

metal

size

83x70x67 mm

size

92x30 mm

size

211x90x50 mm

size

90x67x67 mm

color

assorted colors

color

blue

color

blue

color

yellow


Still not finding the right product?

Explore all of our products under One Well rack




Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library