Skip to Content
Merck
All Photos(1)

Documents

Z687162

Nunclon® Δ Multidishes

4 wells, flat bottom, 5 mL/well

Synonym(s):

4well plate

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121812
NACRES:
NB.22

material

clear polystyrene plate
flat bottom clear polystyrene wells
rectangular

sterility

sterile; γ-irradiated
sterile; γ-irradiated

feature

lid

packaging

case of 100 ea

manufacturer/tradename

Nunc 167063

availability

not available in North America

dish L × W

128 mm × 86 mm

dish capacity

20 mL

maximum volume

5 mL

size

4 wells

surface area

21.8 cm2 , per well

working volume

5 mL

color

clear

binding type

Nunclon Delta surface

Looking for similar products? Visit Product Comparison Guide

General description

Nunclon® Delta multidishes are useful in all areas of cell culture e.g. scale-up and cloning. SonicSeal slide wells for cell culture in situ on Permanox® slide. Permanox is not auto-fluorescent. Raised well rims to lower risk of cross contamination. Excellent optical quality. Certified surface treatment ensures optimal condition for cell attachment and growth.

Features and Benefits

  • Stackable and flat well bottom.
  • γ irradiated sterilization.
  • Certified-non-pyrogenic.
  • Provided with alphanumerical codes for Well identification.
  • Maximum adhesion ensured by proprietary surface modification.
  • Ensures a large culture area.
  • Accept standard glass coverslips: 24 × 60mm for a 4-well plate.

Legal Information

Nunclon is a registered trademark of Thermo Fisher Scientific or its subsidiaries
Permanox is a registered trademark of Thermo Fisher Scientific or its subsidiaries

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service