Skip to Content
Merck
All Photos(1)

Key Documents

Z665851

Nunclon® Tissue Culture Flask

straight neck transparent polystyrene flask, surface area 175 cm2, screw top blue high-density polyethylene cap (vent), sterile; γ-irradiated, pack of 32 ea

Synonym(s):

cell culture flask, cell culture treated flask

Sign Into View Organizational & Contract Pricing

Select a Size

32 EA
CZK 3,810.00

CZK 3,810.00


Please contact Customer Service for Availability


Select a Size

Change View
32 EA
CZK 3,810.00

About This Item

UNSPSC Code:
41122104
NACRES:
NB.22

CZK 3,810.00


Please contact Customer Service for Availability

material

screw top blue high-density polyethylene cap (vent)
straight neck transparent polystyrene flask

sterility

sterile; γ-irradiated

feature

with cap

packaging

pack of 32 ea

manufacturer/tradename

Nunc 156502

flask working volume

68 mL

surface area

175 cm2

fitting

33 mm cap

binding type

Nunclon Delta surface

General description

[TM=“Nunc”]cell culture treated flasks with solid caps can provide excellent adhesion for various cell types. These flasks undergo a unique surface treatment called [TM=“Nunclon”] Delta to ensure that cell growth is consistent across all areas.

Features and Benefits

  • Nunclon Delta certification is provided in each case, including testing on four different cell types.
  • Optimized for robotic operation with short wide necks, straight side walls, and 1/3-turn caps.
  • Vent/close caps include “Y” marks with upward-pointing legs indicating venting position and enables adequate gas exchange.
  • Sterilized through gamma irradiation and certified to be non-pyrogenic.

Legal Information

Nunclon is a registered trademark of Thermo Fisher Scientific or its subsidiaries

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service