Skip to Content
Merck
All Photos(1)

Key Documents

Z327603

BRAND® graduated cylinder, PP, with blue printed scale or embossed scale

volume 250 mL,

embossed scale: yes

Sign Into View Organizational & Contract Pricing

Select a Size

5 EA
CZK 1,050.00

CZK 1,050.00


Please contact Customer Service for Availability


Select a Size

Change View
5 EA
CZK 1,050.00

About This Item

UNSPSC Code:
41121805
NACRES:
NB.43

CZK 1,050.00


Please contact Customer Service for Availability

feature

subdivision 2 mL

manufacturer/tradename

BRAND

volume measuring range

250 mL

H

315 mm

Looking for similar products? Visit Product Comparison Guide

General description

Tall form, PP, high clarity. Class B (TC, In), certified according to DIN 12681 and ISO 6706. Exposure to temperatures upto 80 °C will not cause permanent exceeding of error limits. Cleaning temperatures below 60 °C is recommended to pressure marks and inscriptions. Strengthened rim increases overall dimensional stability. Functional spout minimizes spills. Hexagonal base with knobs for increased stability. Easy-to-read graduations. Extremely durable.

Other Notes

BR35048 (India)

Legal Information

BRAND is a registered trademark of BRAND GMBH + CO KG

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service