Select a Size
| Pack Size | SKU | Availability | Price |
|---|---|---|---|
| 500 ea | Please contact Customer Service for Availability | CZK 51,300.00 |
About This Item
CZK 51,300.00
material
PTFE membrane, polycarbonate housing, polypropylene housing
sterility
non-sterile
packaging
pkg of 500
manufacturer/tradename
Whatman 10463515, Whatman Article No. 28415853 (US reference)
diam.
30 mm
filtration area
5.7 cm2
volume
≤100 mL
pore size
0.45 μm
fitting
female Luer inlet (lock), male Luer outlet
General description
Puradisc syringe filters for routine syringe filtration
Puradisc syringe filters cater to a wide variety of sample types and applications, including capillary electrophoresis, biological preparations, protein filtration, and UV spectroscopy sample preparation. Different Puradisc membrane media support diverse chemical solvents and compounds.
Polytetrafluoroethylene (PTFE) syringe filter options
Cytiva′s Puradisc PTFE syringe filter is a hydrophobic membrane that is chemically stable and inert. It exhibits low protein binding, and its main application is filtration of non-aqueous samples. Prior to filtering of aqueous samples, the membrane must be pre-wetted with a water-miscible organic solvent.
Puradisc is available in the following membrane materials: regenerated cellulose (RC), cellulose nitrate, nylon, polytetrafluoroethylene (PTFE), polyethersulfone (PES), polypropylene, polyvinylidene difluoride (PVDF), and cellulose acetate.
Application
Features and Benefits
- Eight different material options
- Choice of 4 mm, 13 mm, and 30 mm syringe filter diameter to suit sample volume
- Range of pore sizes for retaining a variety of particles
- Optional sterile, medical-grade blister pack
- Optional tube-tip format for accurate dispensing into a micro-vial
Other Notes
Legal Information
1 of 1
This Item | |||
|---|---|---|---|
| material PTFE membrane, polypropylene housing | material PTFE membrane, polypropylene housing | material PTFE membrane, polypropylene housing | material PTFE membrane, polypropylene housing |
| manufacturer/tradename Whatman 10463515, Whatman Article No. 28415853 (US reference) | manufacturer/tradename Whatman 10463513, Whatman Article No. 28415851 (US reference) | manufacturer/tradename Whatman 10463503, Whatman Article No. 28415847 (US reference) | manufacturer/tradename Whatman 10463525, Whatman Article No. 28415855 (US reference) |
| pore size 0.45 μm | pore size 0.45 μm | pore size 0.2 μm | pore size 1 μm |
| diam. 30 mm | diam. 30 mm | diam. 30 mm | diam. 30 mm |
| fitting female Luer inlet (lock), male Luer outlet | fitting female Luer inlet (lock), male Luer outlet | fitting female Luer inlet (lock), male Luer outlet | fitting female Luer inlet (lock), male Luer outlet |
| sterility non-sterile | sterility non-sterile | sterility non-sterile | sterility non-sterile |
Still not finding the right product?
Explore all of our products under Whatman® Puradisc 30 syringe filters
Choose from one of the most recent versions:
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Global Trade Item Number
| SKU | GTIN |
|---|---|
| WHA10463515 | 04061834026433 |
