Sign In to View Organizational & Contract Pricing.
Select a Size
Change View
| Size/SKU | Availability | Price |
|---|---|---|
10 ea | Please contact Customer Service for Availability | CZK 1,520.00 CZK 1,368.00 |
About This Item
NACRES:
NB.11
UNSPSC Code:
41121703
Material:
polycarbonate , unlipped
Sterility:
non-sterile
Packaging:
pack of 10
Feature:
RCF 50,000 × g
CZK 1,368.00
List PriceCZK 1,520.00Save 10%Please contact Customer Service for Availability
material
polycarbonate , unlipped
sterility
non-sterile
feature
RCF 50,000 × g
packaging
pack of 10
manufacturer/tradename
Nalgene® 3117-0150
nominal capacity
15 mL
General description
Repeatedly spin samples successfully thanks to the outstanding mechanical strenghth and high optical clarity of Nalgene®igh-speed polycarbonate round bottom centrifuge tubes, designed to fit high-speed rotors.
Features and Benefits
- Withstand temperatures from -135° to +135°C (-211° to +275°F)
- For use to 50,000 x g in all refrigerated and non-refrigerated centrifuges (used with DS3111-series friction fit caps for proper performance)
- Molding technique produces uniform wall thickness for increased strength
- Round bottoms and uniform diameter (no taper) for better rotor fit and force tolerance
- Lip (on Part No 3117-9500 / T4668-10EA) allows easier retrieval from rotor cavities
- Excellent clarity for viewing contents
- Autoclavable/Transparent
- Repeated autoclaving will reduce the life of polycarbonate centrifuge tubes.
Legal Information
Nalgene is a registered trademark of Thermo Fisher Scientific or its subsidiaries
1 of 1
This Item | |||
|---|---|---|---|
| sterility non-sterile | sterility non-sterile | sterility non-sterile | sterility non-sterile |
| manufacturer/tradename Nalgene® 3117-0150 | manufacturer/tradename Nalgene® 3117-0160 | manufacturer/tradename Nalgene® 3117-0380 | manufacturer/tradename Nalgene® 3117-0120 |
| material polycarbonate , unlipped | material polycarbonate , unlipped | material polycarbonate , unlipped | material polycarbonate , unlipped |
| packaging pack of 10 | packaging pack of 10 | packaging pack of 10 | packaging pack of 10 |
| feature RCF 50,000 × g | feature RCF 50,000 × g | feature RCF 50,000 × g | feature RCF 50,000 × g |
| nominal capacity 15 mL | nominal capacity 16 mL | nominal capacity 38 mL | nominal capacity 12 mL |
Still not finding the right product?
Explore all of our products under Nalgene® centrifuge tubes, Round Style 3117
Choose from one of the most recent versions:
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
