Sign In to View Organizational & Contract Pricing.
Select a Size
Change View
| Size/SKU | Availability | Price |
|---|---|---|
20 x 192 ea | Please contact Customer Service for Availability | CZK 2,190.00 |
About This Item
NACRES:
NB.35
UNSPSC Code:
55121611
Manufacturer/tradename:
Diversified Biotech SPOT-1000
Material:
polyolefin , white
Diam.:
3/8 in.
Packaging:
pack of 3840 ea (192 labels per sheet)
CZK 2,190.00
Please contact Customer Service for Availability
material
polyolefin , white
packaging
pack of 3840 ea (192 labels per sheet)
manufacturer/tradename
Diversified Biotech SPOT-1000
diam.
3/8 in.
General description
Tough-Spots are chemically inert, polyvinyl labels that adhere to all plastics. Tough-Spots withstand boiling water baths, conventional and cryogenic freezer temperatures, most organic solvents, caustic agents and other challenges without peeling, becoming brittle or degrading. Labels can be printed directly from the laser printer. 20 sheets per pack.
Application
cryogenics
Features and Benefits
- Laser Tough-Spots® are ideal for use with microcentrifuge tube tops, cryovial caps, and lids, and various laboratory container caps, lids, and covers.
- Pre-cut labels are resistant to most chemical solvents.
- Customized to accept laser printing.
- Chemically inert
- For storage in temperatures from -196°C to 150°C
- withstands most organic solvents and caustic agents
Legal Information
Tough-Spots is a registered trademark of Diversified Biotech
1 of 1
This Item | |||
|---|---|---|---|
| manufacturer/tradename Diversified Biotech SPOT-1000 | manufacturer/tradename Diversified Biotech SPOT-1100 | manufacturer/tradename Diversified Biotech SPOT-1200 | manufacturer/tradename Diversified Biotech SPOT-3000 |
| material polyolefin , white | material blue polyolefin | material green , polyolefin | material polyolefin , white |
| diam. 3/8 in. | diam. 3/8 in. | diam. 3/8 in. | diam. 3/4 in. |
| packaging pack of 3840 ea (192 labels per sheet) | packaging pack of 3840 ea (192 labels per sheet) | packaging pack of 3840 ea (192 labels per sheet) | packaging pack of 2160 ea (108 labels per sheet) |
Still not finding the right product?
Explore all of our products under Laser Tough-Spots®
Choose from one of the most recent versions:
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.

