Skip to Content
Merck
All Photos(1)

Documents

SYNB135121

Synthware Desiccator with lid and ceramic plate

bottle O.D. 210 mm, clear borosilicate glass 3.3

Synonym(s):

Synthware B135121, desiccator with Top Knob

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121800
NACRES:
NB.43

material

clear borosilicate glass 3.3

packaging

pack of 1 ea

manufacturer/tradename

Kemtech B135121

bottle O.D.

210 mm

Looking for similar products? Visit Product Comparison Guide

General description

Desiccator, Clear, Id 210mm, Includes Lid & Ceramic Plate

Application

kemetch; synthware; desiccator

Features and Benefits

Organic Chemistry

Legal Information

Synthware is a trademark of Kemtech America Inc.

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service