SIAL1490
Sigma® serological pipette
capacity 50 mL, individually wrapped, paper/poly, sterile
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
41121500
NACRES:
NB.22
Recommended Products
material
polystyrene
sterility
sterile
feature
DNase free
RNase free
disposable
graduations± 0.5 mL
individually wrapped paper/poly
packaging
pack of 100 ea
manufacturer/tradename
Sigma-Aldrich
graduations and accuracy measuring range
1-2 mL
L
370 mm
capacity
50 mL
color
purple color-coded stripe
Looking for similar products? Visit Product Comparison Guide
General description
Sigma serological pipettes paper/plastic wrapping allows for easy opening by either pop-through or peel-apart techniques. It is also ideal for sterile cell culture and/or tissue culture applications, especially while wearing latex gloves, as the wrap reduces static cling.
These Sigma pipets are sterile, individually wrapped serological pipets designed to afford optimal conditions for aspetic cell/tissue culture techniques.
These Sigma pipets are sterile, individually wrapped serological pipets designed to afford optimal conditions for aspetic cell/tissue culture techniques.
- Color-coding on paper allows easy size identification
- Paper/plastic wrap allows full view
- Unique color-coded magnifying stripe for easier meniscus viewing
- Sterile, certified nonpyrogenic and DNase-/RNase-free
- Accuracy within ± 2% at full volume
- Lot numbers printed on each pipet wrapper
- Calibrated to deliver (TD-EX 20ºC) their contents with blowout
Legal Information
Sigma is a registered trademark of Sigma-Aldrich Co. LLC
Choose from one of the most recent versions:
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service