Skip to Content
Merck

Skip To

S9266

Hamilton® GASTIGHT® 1700 series syringe

Model 1750N with cemented needle, capacity 500 μL, needle size 22 gauge

Sign In to View Organizational & Contract Pricing.

Select a Size

Change View
Size/SKUAvailabilityPrice
1 ea
Please contact Customer Service for Availability
CZK 2,780.00

About This Item

NACRES:
NB.03
UNSPSC Code:
41122001

CZK 2,780.00


Please contact Customer Service for Availability

Request a Custom Order
Technical Service
Need help? Our team of experienced scientists is here for you.
Let Us Assist


material

bevel tip stainless steel needle

feature

needle bevel tip

manufacturer/tradename

Hamilton 81217

capacity

500 μL

needle size

2 in. (55 mm) , 22 gauge

General description

For gas and liquid chromatography, corrosive gases, and volatile liquids. Chemically inert PTFE-tipped plunger. Leaktight syringe with 200 psi pressure rating. Cemented and removable needle models have 2 in. L, point style 2 needles.

Needles are not included with the Luer tip and TLL syringes.

*Indicates plunger is PTFE-coated.
Hamilton syringe is available in gas-tight type that minimizes the gas exchange in analysis. It gives accurate volume delivery. The plunger is mostly unsurpassed.

Legal Information

GASTIGHT is a registered trademark of Hamilton Co.
Hamilton is a registered trademark of Hamilton Co.

Compare Similar Items

View Full Comparison

Show Differences

1 of 1

This Item
209722097320688
material

bevel tip stainless steel needle

material

PTFE plunger tip, bevel tip stainless steel needle (point style 2)

material

PTFE plunger tip, bevel tip stainless steel needle (point style 2)

material

PTFE plunger tip, bevel tip stainless steel needle (point style 2)

needle size

2 in. (55 mm) , 22 gauge

needle size

-

needle size

-

needle size

-

capacity

500 μL

capacity

-

capacity

-

capacity

-

feature

needle bevel tip

feature

needle type N (cemented)

feature

needle type N (cemented)

feature

needle type N (cemented)

manufacturer/tradename

Hamilton 81217

manufacturer/tradename

Hamilton 80000

manufacturer/tradename

Hamilton 80200

manufacturer/tradename

Hamilton 81000




Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library



Questions

Reviews

No rating value

Active Filters