Select a Size
| Size/SKU | Availability | Price |
|---|---|---|
6 ea | Please contact Customer Service for Availability | CZK 9,550.00 |
About This Item
CZK 9,550.00
material
glass
feature
capacity 5 3 × 1 in. (76 × 25 mm) slide (vertically, ten slides back-to-back), Wheaton staining ware is not recommended for any moist heat applications such as microwaves, autoclaves or water baths.
manufacturer/tradename
WHEATON® 900470
inside L × W × D
26 mm × 26 mm × 90 mm
General description
Features and Benefits
- Manufactured from soda-lime glass
- It holds five single 3” x 1” (75mm x 25mm) slides vertically, or 10 slides back-to-back
- This popular staining jar has heavy glass walls and a broad base for increased stability
- Approximate inside bottom dimensions (mm): 28 L x 26 W x 92 D
Legal Information
1 of 1
This Item | |||
|---|---|---|---|
| material glass | material - | material glass jar | material glass jar |
| manufacturer/tradename WHEATON® 900470 | manufacturer/tradename WHEATON® | manufacturer/tradename WHEATON® 900570 | manufacturer/tradename WHEATON® 900620 |
| inside L × W × D 26 mm × 26 mm × 90 mm | inside L × W × D - | inside L × W × D 26 mm × 26 mm × 90 mm | inside L × W × D 42 mm × 26 mm × 85 mm |
| feature capacity 5 3 × 1 in. (76 × 25 mm) slide (vertically, ten slides back-to-back), Wheaton staining ware is not recommended for any moist heat applications such as microwaves, autoclaves or water baths. | feature Wheaton staining ware is not recommended for any moist heat applications such as microwaves, autoclaves or water baths. | feature Wheaton staining ware is not recommended for any moist heat applications such as microwaves, autoclaves or water baths. | feature capacity 8 3 × 1 in. (76 × 25 mm) slide (sixteen slides back-to-back), Wheaton staining ware is not recommended for any moist heat applications such as microwaves, autoclaves or water baths. |
Still not finding the right product?
Explore all of our products under Wheaton Coplin staining jars
Choose from one of the most recent versions:
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.



