Skip to Content
Merck

Skip To

R7901

Floating tube rack

circle shaped, holds 18 tubes, Holds 18 x 0.2-2 mL tubes

Sign In to View Organizational & Contract Pricing.

Select a Size

Change View
Size/SKUAvailabilityPrice
5 ea
Please contact Customer Service for Availability
CZK 594.00

About This Item

NACRES:
NB.35
UNSPSC Code:
41122804
Manufacturer/tradename:
Heathrow Scientific HS2166
Feature:
Holds 18 x 0.2-2 mL tubes
Material:
blue , foamed PE

CZK 594.00


Please contact Customer Service for Availability

Technical Service
Need help? Our team of experienced scientists is here for you.
Let Us Assist


material

blue , foamed PE

feature

Holds 18 x 0.2-2 mL tubes

manufacturer/tradename

Heathrow Scientific HS2166

diam.

70 mm

General description

  • Floating tube racks are made of high-density polyethylene (PE).Ideal for floating tubes in water baths, tubs, or beakers.
  • Closed-cell foam resists water absorption so racks can be washed and reused.
  • Racks include detachable carrying handles - easy to lift samples out of baths.
  • Available in three shapes and colors.
  • The green diamond-shaped rack holds four 50 mL tubes, the blue parallelogram-shaped rack holds eight 15 mL tubes, and the yellow rectangular rack holds twenty-four 1.5-2.0 mL microcentrifuge tubes.
  • Not recommended for autoclaving.
Constructed of economical polyfoam, and available in three shapes and colors. The green diamond-shaped rack holds four 50 mL tubes, the blue parallelogram-shaped rack holds eight 15 mL tubes, and the yellow rectangular rack holds twenty-four 1.5-2.0 mL microcentrifuge tubes. Racks include carrying handles-easy to lift samples out of baths.
The blue round rack features unique "X" slits to accommodate 0.2, 0.5, and 1.5-2.0mL tubes. The diameter of Floating tube rack is 82mm and it can hold up to 18 tubes.

Application

Used to float tubes in water baths, tubs, or beakers. The closed-cell foam resists water absorption so racks do not become water logged and lose boyancy.

Compare Similar Items

View Full Comparison

Show Differences

1 of 1

This Item
R7776R7651HS120187
feature

Holds 18 x 0.2-2 mL tubes

feature

Holds 24 x 1.5-2 mL tubes

feature

Holds 8 x 15 mL tubes

feature

for tubes 5 ‑ 50 mL, Holds 4 x 12-30 mm tubes, Holds 4 x 5-50 mL tubes

manufacturer/tradename

Heathrow Scientific HS2166

manufacturer/tradename

Heathrow Scientific HS2165C

manufacturer/tradename

Heathrow Scientific HS2165B

manufacturer/tradename

Heathrow Scientific HS120187

material

blue , foamed PE

material

foamed PE , yellow

material

blue , foamed PE

material

blue POM

diam.

70 mm

diam.

-

diam.

-

diam.

-


Still not finding the right product?

Explore all of our products under Floating tube rack




Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library