Select a Size
| Size/SKU | Availability | Price |
|---|---|---|
5 ea | Please contact Customer Service for Availability | CZK 2,020.00 |
About This Item
CZK 2,020.00
material
polypropylene
sterilization compatibility
autoclavable compatible
feature
Holds 96 x 0.5-2 mL tubes
manufacturer/tradename
Heathrow Scientific HS2345F
technique(s)
PCR: suitable
L × W × H
24.4 cm (9.6 in.) × 12 cm (4.7 in.) × 5.1 cm (2 in.)
color
yellow
General description
Features and Benefits
- New vibrant colors!
- Raised rings around the 1.5 to 2.0 mL wells make tubes easier to remove
- Molded Grid Lines 0.5 mL wells separated by molded-in grid lines, making them easier to see
- Wells arranged in standard 8 x 12 array
- Molded in-grid lines separate 0.5 mL wells making them easier to see
- Raised rings around the 1.5 mL/2.0 mL wells make tubes easier to remove
- Alphanumeric identification for quick location and retrieval of tubes Secure lid
- Translucent lid snaps onto rack tabs for secure, visible storage
- Spacious enough to fit most screw-top micro-centrifuge tubes
- Stackable, saving valuable space
1 of 1
This Item | |||
|---|---|---|---|
| manufacturer/tradename Heathrow Scientific HS2345F | manufacturer/tradename Heathrow Scientific HS2345C | manufacturer/tradename Heathrow Scientific HS2345E | manufacturer/tradename Heathrow Scientific HS2345B |
| material polypropylene | material polypropylene | material polypropylene | material polypropylene |
| feature Holds 96 x 0.5-2 mL tubes | feature Holds 96 x 0.5-2 mL tubes | feature Holds 96 x 0.5-2 mL tubes | feature Holds 96 x 1.5-2 mL tubes |
| L × W × H 24.4 cm (9.6 in.) × 12 cm (4.7 in.) × 5.1 cm (2 in.) | L × W × H 24.4 cm (9.6 in.) × 12 cm (4.7 in.) × 5.1 cm (2 in.) | L × W × H 24.4 cm (9.6 in.) × 12 cm (4.7 in.) × 5.1 cm (2 in.) | L × W × H 24.4 cm (9.6 in.) × 12 cm (4.7 in.) × 5.1 cm (2 in.) |
| technique(s) PCR: suitable | technique(s) PCR: suitable | technique(s) PCR: suitable | technique(s) PCR: suitable |
| sterilization compatibility autoclavable compatible | sterilization compatibility autoclavable compatible | sterilization compatibility autoclavable compatible | sterilization compatibility autoclavable compatible |
Still not finding the right product?
Explore all of our products under Reversible 96 well rack
Choose from one of the most recent versions:
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.



