Select a Size
| Size/SKU | Availability | Price |
|---|---|---|
5 ea | Please contact Customer Service for Availability | CZK 1,790.00 |
About This Item
CZK 1,790.00
material
polypropylene (heavy duty)
description
Autoclavable
feature
Holds 12 x 15 mL tubes, Holds 32 x 0.5 mL tubes, Holds 32 x 1.5-2 mL tubes, Holds 4 x 50 mL tubes
manufacturer/tradename
Heathrow Scientific HS29022D, Heathrow Scientific
size
174x95x52 mm
color
pink
General description
- Racks feature a unique system of tabs and slots, which facilitate easy assembly and sturdy fit.
- A four-way microtube rack can be connected end-to-end or side-to-side to create a large rack to fit various benchtop applications.
- Alphanumeric identification enables quick location and retrieval of tubes.
- The racks can hold 4 × 50 mL conical tubes, 12 × 15 mL conical tubes, 32 × 1.5 mL microtubes, or 32 × 0.5 mL microtubes.
1 of 1
This Item | |||
|---|---|---|---|
| material polypropylene (heavy duty) | material polypropylene (heavy duty) | material polypropylene (heavy duty) | material polypropylene (heavy duty) |
| manufacturer/tradename Heathrow Scientific HS29022D | manufacturer/tradename Heathrow Scientific HS29022C | manufacturer/tradename Heathrow Scientific HS29022E | manufacturer/tradename Heathrow Scientific HS29022F |
| feature Holds 12 x 15 mL tubes, Holds 32 x 1.5-2 mL tubes, Holds 32 x 0.5 mL tubes, Holds 4 x 50 mL tubes | feature Holds 12 x 15 mL tubes, Holds 32 x 0.5 mL tubes, Holds 32 x 1.5-2 mL tubes, Holds 4 x 50 mL tubes | feature Holds 12 x 15 mL tubes, Holds 32 x 0.5 mL tubes, Holds 32 x 1.5-2 mL tubes, Holds 4 x 50 mL tubes | feature Holds 12 x 15 mL tubes, Holds 32 x 0.5 mL tubes, Holds 32 x 1.5-2 mL tubes, Holds 4 x 50 mL tubes |
| size 174x95x52 mm | size 174x95x52 mm | size 174x95x52 mm | size 174x95x52 mm |
| description Autoclavable | description Autoclavable | description Autoclavable | description Autoclavable |
| color pink | color green | color yellow | color orange |
Still not finding the right product?
Explore all of our products under Four-way microtube rack
Choose from one of the most recent versions:
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
