Sign In to View Organizational & Contract Pricing.
Select a Size
Change View
| Size/SKU | Availability | Price |
|---|---|---|
1 ea | Please contact Customer Service for Availability | CZK 2,100.00 |
About This Item
NACRES:
NB.35
UNSPSC Code:
41122804
Manufacturer/tradename:
Bel-Art F18841-0000
Feature:
6 x 12 1.5ml tubes
Material:
polypropylene
Packaging:
pack of 1 ea
CZK 2,100.00
Please contact Customer Service for Availability
material
polypropylene
feature
6 x 12 1.5ml tubes
packaging
pack of 1 ea
manufacturer/tradename
Bel-Art F18841-0000
L × W × H
9 1/8 in. × 4 3/8 in. × 4 3/8 in.
color
white
General description
Stackable racks hold 72 tubes in a 6 × 12 array.
1 of 1
This Item | |||
|---|---|---|---|
| feature 6 x 12 1.5ml tubes | feature Holds 80 x 1.5/2 mL tubes | feature Holds 28 x 1.5-2 mL tubes | feature Holds 12 x 1.5/2 mL tubes |
| manufacturer/tradename Bel-Art F18841-0000 | manufacturer/tradename Bel-Art F18845-0001 | manufacturer/tradename Bel-Art F18742-0001 | manufacturer/tradename Bel-Art F18742-0125 |
| material polypropylene | material natural , polypropylene | material polypropylene | material turquoise |
| packaging pack of 1 ea | packaging pkg of 5 ea | packaging pack of 1 ea | packaging pkg of 1 ea |
| L × W × H 9 1/8 in. × 4 3/8 in. × 4 3/8 in. | L × W × H 22.7 cm × 6.7 cm × 2.7 cm | L × W × H - | L × W × H - |
| color white | color - | color - | color - |
Still not finding the right product?
Explore all of our products under Microcentrifuge tube rack, rectangular
Choose from one of the most recent versions:
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.



