Skip to Content
Merck

Skip To

R0763

Nalgene® CryoBox™

5 × 5 array for 1.2 and 2.0 mL vials

Synonym(s):

cryovial storage box, freezer storage, Nalgene 5025-0505, cryogenic storage, vial cryo storage box

Sign In to View Organizational & Contract Pricing.

Select a Size

Change View
Size/SKUAvailabilityPrice
8 ea
Please contact Customer Service for Availability
3 110,00 CZK

About This Item

NACRES:
NB.22
UNSPSC Code:
41123304
Manufacturer/tradename:
Nalgene® 5025-0505
Feature:
Holds 25 x 1.2 -2.0 mL vials
Material:
polycarbonate
Packaging:
pack of 8 ea

3 110,00 CZK


Please contact Customer Service for Availability

​
Technical Service
Need help? Our team of experienced scientists is here for you.
Let Us Assist


material

polycarbonate

feature

Holds 25 x 1.2 -2.0 mL vials

packaging

pack of 8 ea

manufacturer/tradename

Nalgene® 5025-0505

technique(s)

cryopreservation: suitable

L × W × H

3 in. × 3 in. × 2 in.

size

76x76x51 mm

General description

For ultra-low temperature storage of cryogenic vials in mechanical or liquid nitrogen freezers. Usable temperature range: −196 to +121 °C. Numbers molded into grid system in box correspond to numbers printed on lid. Lid is keyed to box so markings will always match. Boxes accept writing with markers.

Legal Information

CryoBoxes is a trademark of Thermo Fisher Scientific or its subsidiaries
Nalgene is a registered trademark of Thermo Fisher Scientific or its subsidiaries

Compare Similar Items

View Full Comparison

Show Differences

1 of 1

This Item
Z359017R1013R0888
description

5 × 5 array for 1.2 and 2.0 mL vials

description

CryoBox 100, 10 × 10 array

description

9 × 9 Array For 5.0 mL vials

description

9 × 9 Array For 1.2 and 2.0 mL vials

manufacturer/tradename

Nalgene® 5025-0505

manufacturer/tradename

Nalgene® 5026-1010

manufacturer/tradename

Nalgene® 5027-0909

manufacturer/tradename

Nalgene® 5026-0909

feature

Holds 25 x 1.2 -2.0 mL vials

feature

Holds 100 x 1.2 -2.0 mL vials

feature

Holds 81 x 5 mL vials

feature

Holds 81 x 1.2 -2.0 mL vials

material

polycarbonate

material

polycarbonate

material

polycarbonate

material

polycarbonate

packaging

pack of 8 ea

packaging

pack of 10 ea

packaging

pack of 4 ea

packaging

pack of 4 ea

L × W × H

3 in. × 3 in. × 2 in.

L × W × H

5 1/4 in. × 5 1/4 in. × 2 1/16 in.

L × W × H

5 1/4 in. × 5 1/4 in. × 3 3/4 in.

L × W × H

5 1/4 in. × 5 1/4 in. × 2 in.

technique(s)

cryopreservation: suitable

technique(s)

cryopreservation: suitable

technique(s)

cryopreservation: suitable

technique(s)

cryopreservation: suitable


Still not finding the right product?

Explore all of our products under Nalgene® CryoBox™




Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library