Skip to Content
Merck

P7606

Scienceware® Easyplate petri dish transport carrier

Holds 14 in. plates, blue

Synonym(s):

plate rack, 189820314, F18982-0314, dish holder, dish organizer, laboratory dish storage

Sign In to View Organizational & Contract Pricing.

Select a Size

Change View

About This Item

NACRES:
NB.14
UNSPSC Code:
41122800
Manufacturer/tradename:
Bel-Art F18982-0314
Feature:
Holds 14 in. plates
Material:
polycarbonate (autoclavable)
Packaging:
pack of 1 ea
Technical Service
Need help? Our team of experienced scientists is here for you.
Let Us Assist


material

polycarbonate (autoclavable)

feature

Holds 14 in. plates

packaging

pack of 1 ea

manufacturer/tradename

Bel-Art F18982-0314

H

37 cm (14.5 in.)

color

blue

compatibility

for use with Petri Dishes

General description

Increase workspace and efficiently transport large quantities of Petri dishes. The 24.1cm (9½") high size rack holds forty-eight 100mm Petri dishes, and the 36.8cm (14½") high rack holds eighty-four 100mm Petri dishes.

Application

Increase workspace and efficiently transport petri dishes with the Easyplate. The Easyplate eliminates a "balancing act" of petri dishes and enables you to transport petri dishes rapidly and orderly.

Features and Benefits

  • Silicone holding strips grip each Petri dish; easily insert and remove groups of dishes without disturbing upper or lower dishes.
  • Side labels provide space for critical sample identification.
  • Lightweight, chemical resistant polycarbonate.
  • Autoclavable at 121ºC (250ºF).

Legal Information

Scienceware is a registered trademark of Bel-Art Products, a division of SP


Still not finding the right product?




Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library