Skip to Content
Merck
All Photos(1)

Documents

P0183

Finnpipette® pipette tips

Finntip 10, non-sterile

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121600

material

red
red tip

sterility

non-sterile

feature

barrier: no

packaging

pack of 100 ea (Bulk packed)

manufacturer/tradename

Finn 9402151

L

15 cm

maximum volume

10 mL

volume range

1-10 mL

Looking for similar products? Visit Product Comparison Guide

Compatibility

Special tip for use with 2-10 mL adjustable Finnpipette.

Other Notes

Browse all pipette tips

Legal Information

Finnpipette is a registered trademark of Thermo Fisher Scientific or its subsidiaries

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service