Skip to Content
Merck
All Photos(1)

Documents

MTCC3175N

MTC™ Bio ClearSeal™ Microtubes screw caps

capacity 0.5 mL, non-sterile, cap, natural, self standing, pack of 1000 ea

Synonym(s):

centrifuge tube, screw-cap tube

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121800
NACRES:
NB.11

material

polypropylene
round
screw top cap

sterility

non-sterile

feature

cap natural

packaging

pack of 1000 ea

manufacturer/tradename

MTC Bio C3175-N

capacity

0.5 mL

Looking for similar products? Visit Product Comparison Guide

General description

Screw cap for 2.0mL microtube MTC3172-1000EA, natural color, non-sterile, with installed O-ring, Bag of 1000 caps.

Features and Benefits

  • leak-proof O-ring seal from -86°C to +121°C
  • Non-graduated
  • Resealable bags of 50
  • Sterile, RNase, DNase, Pyrogen free

Legal Information

ClearSeal is a trademark of MTC Bio
MTC is a trademark of MTC Bio

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service