Sign In to View Organizational & Contract Pricing.
Select a Size
Change View
| Size/SKU | Availability | Price |
|---|---|---|
500 ea | Please contact Customer Service for Availability | 7 310,00 CZK |
About This Item
NACRES:
NB.78
UNSPSC Code:
41121703
Capacity:
50 mL
Material:
assorted colors , clear , conical bottom , polypropylene , screw cap
Sterility:
sterile
Packaging:
pack of 500 ea (20 x racks 25 ea, 5 colours per rack)
Parameter:
15,000 × g speed
Feature:
graduation
7 310,00 CZK
Please contact Customer Service for Availability
material
assorted colors , clear , conical bottom , polypropylene , screw cap
sterility
sterile
feature
graduation
packaging
pack of 500 ea (20 x racks 25 ea, 5 colours per rack)
manufacturer/tradename
MTC™ Bio C2750
parameter
15,000 × g speed
capacity
50 mL
diam. × L
29 mm × 117 mm
suitability
suitable for (stem cell research)
General description
SpectraTubes Rainbow Capped Centrifuge Tubes, 50mL, sterile, 5 colors per rack (B,G,R,Y,O), 20 racks of 25 tubes, 500/cs
These conical 15mL and 50mL centrifuge tubes are made of premium polypropylene, with exceptionally uniform wall thickness for clarity and centrifugal strength. Tubes and caps may be used for sample storage at temperatures as low as -86°C. The maximum centrifugal forces are 12,000×g for the 15mL tubes and 15,000×g for 50mL version.
Features and Benefits
- Color coded caps for easy sample identification
- Sterile, RNase, DNase, pyrogen and cytotoxin free
- Sterile (gamma) and individually packed
- Leak Proof
Legal Information
MTC is a trademark of MTC Bio
SpectraTube is a trademark of MTC Bio
Still not finding the right product?
Explore all of our products under MTC™ Bio SpectraTube™ Centrifuge Tubes
Choose from one of the most recent versions:
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.