Sign In to View Organizational & Contract Pricing.
Select a Size
Change View
| Size/SKU | Availability | Price |
|---|
About This Item
NACRES:
NB.78
UNSPSC Code:
41121800
Capacity:
50 mL
Material:
blue cap, clear tube, conical bottom, polypropylene , round , screw top cap
Sterility:
non-sterile
Packaging:
pack of 500 ea (20 x bags 25 ea)
Parameter:
15,000 × g speed (max)
Pricing and availability is not currently available.
material
blue cap, clear tube, conical bottom, polypropylene , round , screw top cap
sterility
non-sterile
packaging
pack of 500 ea (20 x bags 25 ea)
manufacturer/tradename
MTC™ Bio C2603-B
parameter
15,000 × g speed (max)
capacity
50 mL
diam. × L
29 mm × 117 mm
General description
Centrifuge Tube, 50mL, PP, flat screw cap, non-sterile, bulk bag, 500/cs
These centrifuge tubes are made of premium polypropylene to maximize centrifugal strength and maintain clarity. Tubes and caps may be frozen at temperatures as low as 86˚C. Caps have a flat top surface for easy marking and labeling.
Features and Benefits
- Sterile, RNase, DNase, pyrogen and cytotoxin free
- Available racked or bagged
- Compatible with standard rotors
- Frosted marking surface
Legal Information
MTC is a trademark of MTC Bio
Still not finding the right product?
Explore all of our products under MTC™ Bio Screw Cap Centrifuge Tube
Choose from one of the most recent versions:
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.