Sign In to View Organizational & Contract Pricing.
Select a Size
Change View
| Size/SKU | Availability | Price |
|---|---|---|
500 ea | Please contact Customer Service for Availability | 5 460,00 CZK |
About This Item
NACRES:
NB.78
UNSPSC Code:
41121800
Capacity:
15 mL
Material:
blue cap, clear tube, conical bottom, polypropylene , round , screw top cap
Sterility:
sterile
Packaging:
pack of 500 ea (10 x bags 50 ea)
Parameter:
12,000 × g speed (max)
5 460,00 CZK
Please contact Customer Service for Availability
material
blue cap, clear tube, conical bottom, polypropylene , round , screw top cap
sterility
sterile
packaging
pack of 500 ea (10 x bags 50 ea)
manufacturer/tradename
MTC™ Bio C2601
parameter
12,000 × g speed (max)
capacity
15 mL
diam. × L
17 mm × 121 mm
General description
These centrifuge tubes are made of premium polypropylene to maximize centrifugal strength and maintain clarity. Tubes and caps may be frozen at temperatures as low as 86˚C. Caps have a flat top surface for easy marking and labeling.
Centrifuge Tube, 15mL, PP, sterile, flat screw cap, 10 bags of 50 tubes, 500/cs
Features and Benefits
- Sterile, RNase, DNase, pyrogen and cytotoxin free
- Available racked or bagged
- Compatible with standard rotors
- Frosted marking surface
Legal Information
MTC is a trademark of MTC Bio
Still not finding the right product?
Explore all of our products under MTC™ Bio Screw Cap Centrifuge Tube
Choose from one of the most recent versions:
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.