Skip to Content
Merck

Skip To

MTCC1814

MTC Bio SecureSeal Transport Tubes

size 10 mL, graduation (printed)

Synonym(s):

sample mailing tube, transportation tubes, MTC Bio C1814, sample storage, sample tube

Sign In to View Organizational & Contract Pricing.

Select a Size

Change View
Size/SKUAvailabilityPrice

About This Item

NACRES:
NE.25
UNSPSC Code:
41121800
Material:
clear tube, conical (self standing), polypropylene , screw cap, white cap
Sterility:
sterile
Packaging:
pack of 1000 ea (10 x bags 100 ea)
Feature:
graduation (printed)
Pricing and availability is not currently available.
Technical Service
Need help? Our team of experienced scientists is here for you.
Let Us Assist


material

clear tube, conical (self standing), polypropylene , screw cap, white cap

sterility

sterile

feature

graduation (printed)

packaging

pack of 1000 ea (10 x bags 100 ea)

manufacturer/tradename

MTC Bio C1814

diam. × L

16 mm × 80 mm

size

10 mL

General description

Transport Tube, sterile, 16 x 80mm, 10ml, with screw-cap, printed graduations, self-standing, 100 tubes per bag, 1000/cs
Used to store, transport or freeze samples, these tubes come in both 5mL (16 x 60mm) and 10mL (16 x 80mm) and are fitted with leak-proof screw-caps. These self standing tubes are made of high-grade polypropylene, and include white printed graduations and marking area.

Features and Benefits

  • Leak-proof, 1.25 turn screw-cap
  • Meet 95kPa transportation guidelines
  • Vivid, printed graduations
  • Screw-caps attached Sterile, RNase, DNase, Pyrogen free

Legal Information

MTC is a trademark of MTC Bio
SecureSeal is a trademark of Grace Bio-Labs, Inc.


Still not finding the right product?




Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library