Skip to Content
Merck

MTCC1813

MTC Bio SecureSeal Transport Tubes

size 5 mL, graduation (printed)

Synonym(s):

sample mailing tube, transportation tubes, MTC Bio C1813, sample storage, sample tube

Sign In to View Organizational & Contract Pricing.

Select a Size

Change View

About This Item

NACRES:
NE.25
UNSPSC Code:
41121800
Material:
clear tube, conical (self standing), polypropylene , screw cap, white cap
Sterility:
sterile
Packaging:
pack of 1000 ea (10 x bags 100 ea)
Feature:
graduation (printed)
Technical Service
Need help? Our team of experienced scientists is here for you.
Let Us Assist


material

clear tube, conical (self standing), polypropylene , screw cap, white cap

sterility

sterile

feature

graduation (printed)

packaging

pack of 1000 ea (10 x bags 100 ea)

manufacturer/tradename

MTC Bio C1813

diam. × L

16 mm × 60 mm

size

5 mL

General description

Transport Tube, sterile, 16 x 60mm, 5ml, with screw-cap, printed graduations, self-standing, 100 tubes per bag, with caps attached, 1000/cs
Used to store, transport or freeze samples, these tubes come in both 5mL (16 x 60mm) and 10mL (16 x 80mm) and are fitted with leak-proof screw-caps. These self standing tubes are made of high-grade polypropylene, and include white printed graduations and marking area.

Features and Benefits

  • Leak-proof, 1.25 turn screw-cap
  • Meet 95kPa transportation guidelines
  • Vivid, printed graduations
  • Screw-caps attached Sterile, RNase, DNase, Pyrogen free

Legal Information

MTC is a trademark of MTC Bio
SecureSeal is a trademark of Grace Bio-Labs, Inc.


Still not finding the right product?




Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Don't see the Right Version?

If you require a particular version, you can look up a specific certificate by the Lot or Batch number.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library