Skip to Content
Merck

Skip To

M6186

Greiner LUMITRAC 200 384 well plates

flat bottom white polystyrene wells, non-sterile

Synonym(s):

384 immunoassay plates, 384 multiwell plates, 384 well microplates, 384 well microtiter plates, Greiner 781075

Sign In to View Organizational & Contract Pricing.

Select a Size

Change View
Size/SKUAvailabilityPrice
40 ea
Please contact Customer Service for Availability
CZK 6,470.00

About This Item

NACRES:
NB.22
UNSPSC Code:
41122107
Material:
flat bottom white polystyrene wells, white polystyrene
Size:
384 wells
Sterility:
non-sterile
Binding type:
medium binding surface
Feature:
lid: no

CZK 6,470.00


Please contact Customer Service for Availability

Technical Service
Need help? Our team of experienced scientists is here for you.
Let Us Assist


material

flat bottom white polystyrene wells, white polystyrene

sterility

non-sterile

feature

lid: no

packaging

case of 40

manufacturer/tradename

Greiner 781075

maximum volume

131 μL

size

384 wells

working volume

110 μL

binding type

medium binding surface

General description

Lumitrac 200, 384W microtiter plate with an optimal working volume of 15-110 μL; maximum well capacity of 131 μL. Growth area: 10 mm(2)

Application

White plates minimize cross talk in luminescence procedures. Free of detectable DNase/RNase, human DNA and pyrogens.

Other Notes

384 flat (F) solid well microtiter plate, medium binding, without lid, rounded square well design, alphanumeric well coding; length: 127.76 +/- 0.15 mm; width: 85.48 +/- 0.15 mm; curvature: approx.150 μm.

Legal Information

LUMITRAC is a trademark of Greiner Bio-One GmbH

Compare Similar Items

View Full Comparison

Show Differences

1 of 1

This Item
M3561M7561M6311
feature

lid: no

feature

lid: no

feature

lid: no

feature

lid: no

manufacturer/tradename

Greiner 781075

manufacturer/tradename

Greiner 784075

manufacturer/tradename

Greiner 782075

manufacturer/tradename

Greiner 781076

sterility

non-sterile

sterility

non-sterile

sterility

sterile

sterility

non-sterile

binding type

medium binding surface

binding type

medium binding surface

binding type

non-treated surface

binding type

medium binding surface

material

flat bottom white polystyrene wells

material

flat bottom white polypropylene copolymer wells, white polystyrene

material

flat bottom white polystyrene wells, white polystyrene plate

material

black polystyrene , flat bottom black polystyrene wells

working volume

110 μL

working volume

25 μL

working volume

10 μL

working volume

110 μL




Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library