Sign In to View Organizational & Contract Pricing.
Select a Size
Change View
| Size/SKU | Availability | Price |
|---|---|---|
100 ea | Please contact Customer Service for Availability | CZK 2,250.00 |
About This Item
NACRES:
NB.15
UNSPSC Code:
41122107
Size:
96 well
Sterility:
sterile
Feature:
lid, high profile (9 mm)
CZK 2,250.00
Please contact Customer Service for Availability
sterility
sterile
feature
lid, high profile (9 mm)
packaging
case of 100
manufacturer/tradename
Greiner 656171
size
96 well
color
clear
General description
Corner notches for proper orientation. Robotics friendly full- and Lo-profile skirt options. RNase and DNase free.
Microplate Lid, Sterile, Single Position, High Profile, with Condensation Rings
Application
Non-Sterile Lid for Polystyrene MicroPlates, DNAse/RNAse, Human DNA and Pyrogen free
Features and Benefits
- Greiner multiwell plate lids are made of polystyrene.
- Corner notches for proper orientation.
- Robotics-friendly full- and Lo-profile skirt options.
- Free of detectable RNase and DNase.
Other Notes
Length: 127,5 mm; width: 85 mm; curvature +/- 300 μM. Lid height 9 mm
Legal Information
1 of 1
This Item | |||
|---|---|---|---|
| manufacturer/tradename Greiner 656171 | manufacturer/tradename Greiner 656170 | manufacturer/tradename Greiner 656161 | manufacturer/tradename Corning 3931 |
| sterility sterile | sterility non-sterile | sterility sterile | sterility sterile |
| feature lid, high profile (9 mm) | feature lid | feature lid | feature lid |
| size 96 well | size 96 wells | size 96 wells | size 96 wells |
| packaging case of 100 | packaging case of 100 | packaging case of 100 | packaging pack of 25, case of 50 |
| color clear | color clear | color clear | color clear |
Still not finding the right product?
Explore all of our products under Greiner multiwell plate lids
Choose from one of the most recent versions:
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.

