Sign In to View Organizational & Contract Pricing.
Select a Size
Change View
| Size/SKU | Availability | Price |
|---|---|---|
1 pkg | Please contact Customer Service for Availability | CZK 8,720.00 CZK 7,848.00 |
About This Item
NACRES:
NB.22
UNSPSC Code:
41161502
CZK 7,848.00
List PriceCZK 8,720.00Save 10%Please contact Customer Service for Availability
material
polystyrene
sterility
sterile
packaging
pkg of 600 (50 sleeves of 12 each)
manufacturer/tradename
Nunc 254437
size
10 μL
color
blue
General description
Colour-coded Nunc® Disposable Loops and Needles are precision molded from nontoxic (USP Class VI) polystyrene material to provide a smooth loop surface. High quality plastics for use in biotechnology, pharmaceutical and research laboratories, as well as in the production of vaccines and diagnostic kits.
Features and Benefits
- Radiation sterilized—no need for flame sterilization
- Hydrophilic treatment during manufacturing process
- Liquid adherence properties that prevent accidental discharge of droplets
- Meet semi-quantitative standard for handling samples
Legal Information
Nunc is a registered trademark of Thermo Fisher Scientific or its subsidiaries
1 of 1
This Item | |||
|---|---|---|---|
| material polystyrene | material polystyrene | material polystyrene | material polystyrene |
| color blue | color blue | color colorless | color colorless |
| manufacturer/tradename Nunc 254437 | manufacturer/tradename Nunc 251586 | manufacturer/tradename Nunc 254410 | manufacturer/tradename Nunc 253287 |
| size 10 μL | size 10 μL | size 1 μL | size 1 μL |
| packaging pkg of 600 (50 sleeves of 12 each) | packaging sleeve of 50 | packaging pkg of 600 (50 sleeves of 12 each) | packaging sleeve of 50 |
| sterility sterile | sterility sterile | sterility sterile | sterility sterile |
Still not finding the right product?
Explore all of our products under Nunc® inoculating loops
Choose from one of the most recent versions:
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
