Skip to Content
Merck

Skip To

HS4428

Centrifuge Tube

capacity 15 mL, black, conical bottom, pack of 500 ea (Bulk Wrap)

Sign In to View Organizational & Contract Pricing.

Select a Size

Change View
Size/SKUAvailabilityPrice
500 ea
Please contact Customer Service for Availability
7 250,00 CZK

About This Item

NACRES:
NB.11
UNSPSC Code:
41121703
Capacity:
15 mL
Material:
black , conical bottom
Sterility:
sterile
Packaging:
pack of 500 ea (Bulk Wrap)
Feature:
cap external thread

7 250,00 CZK


Please contact Customer Service for Availability

Technical Service
Need help? Our team of experienced scientists is here for you.
Let Us Assist


material

black , conical bottom

sterility

sterile

feature

cap external thread

packaging

pack of 500 ea (Bulk Wrap)

manufacturer/tradename

Heathrow Scientific HS4428

cap diam.

22.4 mm

capacity

15 mL

tube diam.

17 mm

suitability

suitable for (Centrifugation, vortexing )

General description

The Conical Centrifuge Tubes are sterile with lot-to-lot traceability and easy tear packaging.

Features and Benefits

  • Conical Tube Volume- 15 mL
  • Lot-to-lot traceability with easy tear packaging
  • Writing area and flat polyethylene lids for easy labelling
  • Imprinted graduations
  • Bulk wrap Sterile
  • Autoclavable

Compare Similar Items

View Full Comparison

Show Differences

1 of 1

This Item
HS4429HS4426RHS4427S
suitability

suitable for (Centrifugation, vortexing )

suitability

suitable for (Centrifugation, vortexing, )

suitability

suitable for (Centrifugation, vortexing)

suitability

suitable for (Centrifugation, vortexing)

manufacturer/tradename

Heathrow Scientific HS4428

manufacturer/tradename

Heathrow Scientific HS4429

manufacturer/tradename

Heathrow Scientific HS4426R

manufacturer/tradename

Heathrow Scientific HS4427S

sterility

sterile

sterility

sterile

sterility

sterile

sterility

sterile

material

black , conical bottom

material

black , conical bottom

material

conical bottom, natural , natural polypropylene tube (with blue cap)

material

natural , skirted bottom

capacity

15 mL

capacity

50 mL

capacity

15 mL

capacity

50 mL

packaging

pack of 500 ea (Bulk Wrap)

packaging

pack of 500 ea (Bulk Wrap)

packaging

pack of 500 ea (Racked)

packaging

pack of 500 ea (Bulk Wrap)


Still not finding the right product?

Explore all of our products under Centrifuge Tube




Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library