Skip to Content
Merck

Skip To

HS4423

Microcentrifuge Tube

pack of 1000 ea, capacity 0.2 mL

Sign In to View Organizational & Contract Pricing.

Select a Size

Change View
Size/SKUAvailabilityPrice
1000 ea
Please contact Customer Service for Availability
1 760,00 CZK

About This Item

NACRES:
NB.11
UNSPSC Code:
41121703
Capacity:
0.2 mL
Material:
conical bottom, flat cap, natural polypropylene
Sterility:
non-sterile
Packaging:
pack of 1000 ea
Feature:
cap pushfit attached cap

1 760,00 CZK


Please contact Customer Service for Availability

Technical Service
Need help? Our team of experienced scientists is here for you.
Let Us Assist


material

conical bottom, flat cap, natural polypropylene

sterility

non-sterile

feature

cap pushfit attached cap

packaging

pack of 1000 ea

manufacturer/tradename

Heathrow Scientific HS4423

cap diam.

13.4 mm

capacity

0.2 mL

tube diam.

12.9 mm

suitability

suitable for (Microcentrifugation)

General description

Microcentrifuge Tubes are certified DNase, RNase and Pyrogen free.

Features and Benefits

  • Microtube Volume- 0.2 mL
  • 100% polypropylene
  • Attached flat cap for easy one-handed use
  • 0.2 mL is suitable for thermal cyclers
  • Autoclavable
  • Disposable

Compare Similar Items

View Full Comparison

Show Differences

1 of 1

This Item
HS4323KHS4422HS4323
description

pack of 1000 ea, capacity 0.2 mL

description

tube capacity 1.5 mL, pack of 500 ea

description

capacity 0.5 mL, pack of 1000 ea

description

natural polypropylene, capacity 1.5 mL, pack of 500 ea

suitability

suitable for (Microcentrifugation)

suitability

-

suitability

suitable for (Microcentrifugation, PCR)

suitability

suitable for (Microcentrifugation)

manufacturer/tradename

Heathrow Scientific HS4423

manufacturer/tradename

Heathrow Scientific HS4323K

manufacturer/tradename

Heathrow Scientific HS4422

manufacturer/tradename

Heathrow Scientific HS4323

sterility

non-sterile

sterility

non-sterile

sterility

non-sterile

sterility

non-sterile

material

conical bottom, natural polypropylene , flat cap

material

black polypropylene tube, conical bottom, flat cap

material

conical bottom, flat cap, natural polypropylene tube

material

conical bottom, natural polypropylene

capacity

0.2 mL

capacity

-

capacity

0.5 mL

capacity

1.5 mL

feature

cap pushfit attached cap

feature

cap pushfit attached cap

feature

cap pushfit attached cap

feature

cap pushfit attached cap


Still not finding the right product?

Explore all of our products under Microcentrifuge Tube




Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library