Skip to Content
Merck
All Photos(1)

Key Documents

HS28724B

TrueNorth® Cool Container with Lid

Ice Pan, capacity 4 L, blue (polyurethane)

Synonym(s):

chiller box, cooling box, ice pan

Sign Into View Organizational & Contract Pricing

Select a Size

1 EACH
CZK 3,460.00

CZK 3,460.00


Please contact Customer Service for Availability


Select a Size

Change View
1 EACH
CZK 3,460.00

About This Item

UNSPSC Code:
41103025
NACRES:
NB.22

CZK 3,460.00


Please contact Customer Service for Availability

material

blue (polyurethane)

L × W × H

381 × 254 × 140 mm

capacity

4 L

Looking for similar products? Visit Product Comparison Guide

General description

These durable containers for chilling temperature-sensitive samples have heavy insulation properties for the ultra cold. Cool containers are ideal for ice and ice-salt slurries.

Features and Benefits

  • made from single-nolded polyurethane
  • close-fit lid keeps evaporation to a minimum and features a comfortable recessed knob
  • lid nests under bucket to save space
  • for low-temperature use to -80°C at 1 bar
  • stackable
  • pour spout and large handles

Legal Information

TrueNorth is a registered trademark of Heathrow Scientific LLC

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Customers Also Viewed

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service