Select a Size
| Size/SKU | Availability | Price |
|---|
About This Item
material
stainless steel
feature
4 x 4 configuration, Holds 16 x boxes (2 in.)
manufacturer/tradename
Heathrow Scientific HS2862H
technique(s)
cryopreservation: suitable
L × W × H
21.8 × 5.5 × 8.9 in.
size
556x141x225 mm
General description
- TrueNorth® Upright Freezer Racks are ideal for safely storing the samples.
- Choose from a wide selection of corrosion-resistant stainless-steel racks that are compatible with major brands of upright and chest freezers.
- Features handle at each end accomodate freezers with right or left handed doors for easy use.
- Compatible with 6 in. (15.2 cm), or smaller boxes
All have handles for easy use.
Legal Information
1 of 1
This Item | |||
|---|---|---|---|
| description for 2" boxes, 4 x 4 configuration, stainless steel | description for 2" boxes, 4 x 3 configuration, stainless steel | description for 2" boxes, 5 x 4 configuration, stainless steel | description for 5" boxes, 2 x 3 configuration, stainless steel |
| feature 4 x 4 configuration, Holds 16 x boxes (2 in.) | feature 4 x 3 configuration, Holds 12 x boxes (2 in.) | feature Holds 20 x boxes (2 in.), 5 x 4 configuration | feature 2 x 3 configuration, Holds 6 x boxes (5 in.) |
| manufacturer/tradename Heathrow Scientific HS2862H | manufacturer/tradename Heathrow Scientific HS2862HA | manufacturer/tradename Heathrow Scientific HS2862HB | manufacturer/tradename Heathrow Scientific HS28622 |
| material stainless steel | material stainless steel | material stainless steel | material stainless steel |
| L × W × H 21.8 × 5.5 × 8.9 in. | L × W × H 16.4 × 5.5 × 8.9 in. | L × W × H 22 × 5.5 × 11 in. | L × W × H 18 × 6.2 × 10.6 in. |
| size 556x141x225 mm | size 418x141x225 mm | size 556x141x280 mm | size 459x159x271 mm |
| technique(s) cryopreservation: suitable | technique(s) cryopreservation: suitable | technique(s) cryopreservation: suitable | technique(s) cryopreservation: suitable |
Still not finding the right product?
Explore all of our products under TrueNorth® Upright Freezer Rack
Choose from one of the most recent versions:
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.

