Select a Size
| Size/SKU | Availability | Price |
|---|---|---|
8 ea | Please contact Customer Service for Availability | 3 480,00 CZK |
About This Item
3 480,00 CZK
material
polypropylene
feature
Holds 72 x 16 mm tubes, Holds 72 x 5-10 mL tubes
packaging
pk of 8 racks
manufacturer/tradename
Heathrow Scientific HS27552D
L × W × H
12.7 × 25 × 7 cm
size
72 wells
well diam.
16 mm
color
red
General description
Features and Benefits
- molded coordinates for tube orientation
- stable design for use in water baths
- flat labeling area for easier identification
- available in half and full rack sizes
- Fiberglass reinforced POM offers the highest chemical and heat resistance (-40 to 140C)
- Polypropylene offers good chemical and heat resistance (0 to 110C)
Legal Information
1 of 1
This Item | |||
|---|---|---|---|
| feature Holds 72 x 16 mm tubes, Holds 72 x 5-10 mL tubes | feature Holds 72 x 16 mm tubes, Holds 72 x 5-10 mL tubes | feature Holds 72 x 16 mm tubes, Holds 72 x 5-10 mL tubes | feature Holds 72 x 16 mm tubes, Holds 72 x 5-10 mL tubes |
| manufacturer/tradename Heathrow Scientific HS27552D | manufacturer/tradename Heathrow Scientific HS27552C | manufacturer/tradename Heathrow Scientific HS27552B | manufacturer/tradename Heathrow Scientific HS27552A |
| material polypropylene | material polypropylene | material polypropylene | material polypropylene |
| packaging pk of 8 racks | packaging pk of 8 racks | packaging pk of 8 racks | packaging pk of 8 racks |
| color red | color green | color blue | color white |
| size 72 wells | size 72 wells | size 72 wells | size 72 wells |
Still not finding the right product?
Explore all of our products under OneRack® Test Tube Rack
Choose from one of the most recent versions:
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
