Select a Size
| Size/SKU | Availability | Price |
|---|---|---|
8 ea | Please contact Customer Service for Availability | 4 090,00 CZK |
About This Item
4 090,00 CZK
material
polyoxymethylene (fiberglass reinforced)
feature
Holds 20 x 10-18 mL tubes, Holds 20 x 20 mm tubes
packaging
pk of 8 racks
manufacturer/tradename
Heathrow Scientific HS27503A
L × W × H
10 × 12.7 × 8.3 cm
size
20 wells
well diam.
20 mm
color
white
General description
Features and Benefits
- molded coordinates for tube orientation
- stable design for use in water baths
- flat labeling area for easier identification
- available in half and full rack sizes
- Fiberglass reinforced POM offers the highest chemical and heat resistance (-40 to 140C)
- Polypropylene offers good chemical and heat resistance (0 to 110C)
Legal Information
1 of 1
This Item | |||
|---|---|---|---|
| description Half, polyoxymethylene (fiberglass reinforced), size 20 wells, well diam. 20 mm, white | description Half, polyoxymethylene (fiberglass reinforced), size 20 wells, well diam. 20 mm, blue | description Half, polyoxymethylene (fiberglass reinforced), size 20 wells, well diam. 20 mm, green | description Full, polyoxymethylene (fiberglass reinforced), size 40 wells, well diam. 25 mm, white |
| manufacturer/tradename Heathrow Scientific HS27503A | manufacturer/tradename Heathrow Scientific HS27503B | manufacturer/tradename Heathrow Scientific HS27503C | manufacturer/tradename Heathrow Scientific HS27514A |
| feature Holds 20 x 10-18 mL tubes, Holds 20 x 20 mm tubes | feature Holds 20 x 10-18 mL tubes, Holds 20 x 20 mm tubes | feature Holds 20 x 10-18 mL tubes, Holds 20 x 20 mm tubes | feature Holds 40 x 10-18 mL tubes, Holds 40 x 20 mm tubes |
| material polyoxymethylene (fiberglass reinforced) | material polyoxymethylene (fiberglass reinforced) | material polyoxymethylene (fiberglass reinforced) | material polyoxymethylene (fiberglass reinforced) |
| L × W × H 10 × 12.7 × 8.3 cm | L × W × H 10 × 12.7 × 8.3 cm | L × W × H 10 × 12.7 × 8.3 cm | L × W × H 12 × 30 × 9.2 cm |
| color white | color blue | color green | color white |
| well diam. 20 mm | well diam. 20 mm | well diam. 20 mm | well diam. 25 mm |
Still not finding the right product?
Explore all of our products under OneRack® Test Tube Rack
Choose from one of the most recent versions:
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
