Skip to Content
Merck

Skip To

HS23491A

Modular glove box holder

anti-microbial, W × L × H 254 mm × 156 mm × 97 mm, blue

Sign In to View Organizational & Contract Pricing.

Select a Size

Change View
Size/SKUAvailabilityPrice
1 ea
Please contact Customer Service for Availability
4 060,00 CZK

About This Item

NACRES:
NB.51
UNSPSC Code:
42132201
Manufacturer/tradename:
Heathrow Scientific HS23491A
Feature:
Holds 1 box of gloves
Material:
plastic

4 060,00 CZK


Please contact Customer Service for Availability

Technical Service
Need help? Our team of experienced scientists is here for you.
Let Us Assist


material

plastic

feature

Holds 1 box of gloves

manufacturer/tradename

Heathrow Scientific HS23491A

W × L × H

254 mm × 156 mm × 97 mm

color

blue

General description

Available infused with Microban ideal for use in clean rooms, hospitals, and microbiological work areas.
  • High-impact, durable resin is resistant to harsh cleaning solutions
  • Modular design allows single boxes or horizontal stacking for multiple box holder
  • Universal fit for most major brands of glove boxes
  • Mounting screws included


Compare Similar Items

View Full Comparison

Show Differences

1 of 1

This Item
HS120258HS23457HS23471A
description

anti-microbial, W × L × H 254 mm × 156 mm × 97 mm, blue

description

W × L × H 254 mm × 156 mm × 97 mm, white

description

white holder

description

clear acrylic

manufacturer/tradename

Heathrow Scientific HS23491A

manufacturer/tradename

Heathrow Scientific HS120258

manufacturer/tradename

Heathrow Scientific HS23457

manufacturer/tradename

Heathrow Scientific HS23471A

feature

Holds 1 box of gloves

feature

Holds 1 box

feature

holds 1 x Glove box

feature

Holds 1 box

material

plastic

material

plastic

material

high-density polypropylene (coated steel wire), white holder

material

clear acrylic

color

blue

color

white

color

-

color

-

W × L × H

254 mm × 156 mm × 97 mm

W × L × H

254 mm × 156 mm × 97 mm

W × L × H

-

W × L × H

-


Still not finding the right product?

Explore all of our products under Modular glove box holder




Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library