Sign In to View Organizational & Contract Pricing.
Select a Size
Change View
| Size/SKU | Availability | Price |
|---|---|---|
12 ea | Please contact Customer Service for Availability | 1 130,00 CZK |
About This Item
NACRES:
NB.12
UNSPSC Code:
41121704
1 130,00 CZK
Please contact Customer Service for Availability
material
clear aluminum
feature
to hold 5 x 2.0 mL vials per rack
packaging
pack of 12 ea
manufacturer/tradename
Heathrow Scientific HS23205
L
290 mm
General description
The aluminum Cryogenic Vial Cane organizes cryogenic samples in dewars and hold vials for freezer storage or immersion in LN2 dewars.
Features and Benefits
- Up to 5 x 2.0 mL size vials
- Use in liquid and vapor phase; use approved vials only
- Canes bend to fit all major cryogenic vial brands
1 of 1
This Item | |||
|---|---|---|---|
| L 290 mm | L 300 mm | L - | L - |
| feature to hold 5 x 2.0 mL vials per rack | feature to hold 6 x 5.0 mL vials per rack | feature capacity 5 vial(s) | feature capacity 6 vial(s) |
| material clear aluminum | material clear aluminum | material - | material - |
| packaging pack of 12 ea | packaging pack of 12 ea | packaging - | packaging pack of 12 ea |
| manufacturer/tradename Heathrow Scientific HS23205 | manufacturer/tradename Heathrow Scientific HS23206 | manufacturer/tradename Nalgene 5015-0001 | manufacturer/tradename Nalgene 5015-0002 |
Still not finding the right product?
Explore all of our products under Cryogenic Vial Cane
Choose from one of the most recent versions:
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.


